Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, 3XL ( 12 ), High-Visibility Orange/Yellow
Mfr # IEX-HZiL1-07-XXXL
Zoro # G706430146
product price: $18.55
/pr
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Orange/Yellow
- Cuff Style Hook-and-Loop
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-HZiL1-07-XXXL
- Zoro # G706430146
- UPC # 696511873778
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 3XL (12) |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K4933-4XL)
- BRADY Equipment Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (86901)
- BRADY Autoclave Label, White, Labels/Roll: 2000 (THT-136-7425-2-SC)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4032-XXL (11))
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 4XL ( 13 ), High-Visibility Orange/Yellow (IEX-HZiL1-08-XXXXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex, Neoprene (EXO-MPLD-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MGG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex, Neoprene (EXO-MPLC-06-XXL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan, Ribbed Nylon/Spandex (RWC2-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan/Green, Stretch Nylon (G-EXPUG-03-M)
- Ironclad Performance Wear Gloves & Hand Protection