Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, 2XL, Black, Spandex, Neoprene
Mfr # EXO-MPLC-06-XXL
Zoro # G3785035
product price: $12.75
/pr
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gold
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Cowhide Leather
- Application Mechanical, Utility, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # EXO-MPLC-06-XXL
- Zoro # G3785035
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 9 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S70701)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered L (M005L.WLC)
- FALLTECH Full Body Harness, XL, Polyester (8021XL)
- NEVS Atropine___mg/ml DTI 1/2" x 500" Green w/Black (SANT-321)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex, Neoprene (EXO-MPLC-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Spandex, Neoprene (EXO-MPLC-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Spandex, Neoprene (EXO-MPLC-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MWR-02-S)
- IRONCLAD PERFORMANCE WEAR VF, EXO Motor Pro Glove, L, 45VK44, PR (EXMPG-V-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MUG-03-M)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C31)
- Ironclad Performance Wear Gloves & Hand Protection