Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon
Mfr # FUG2-06-XXL
Zoro # G4517353
product price: $14.99
/pr
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL (11)
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 8 3/4 in
- Application Framing, Carpentry, Electrical Set-up, Rigging, Trigger Control for Power Tools and Weapons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # FUG2-06-XXL
- Zoro # G4517353
- UPC # 696511040064
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 8 3/4 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MIC1509S)
- C.H. HANSON Letter Stencil Set, 33Piece Interlocking Reusable, 2 In Character Height, 28 Ga Brass, 10325 (10325)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104RDOR (LHR104RDOR)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MPG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (BHG2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (IEX-HZI5-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MPG-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Pink, Ribbed Nylon/Spandex (TCX-22-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-02-S)
- KONG Mechanics Gloves, XL, Lime/Black, Spandex (KRIG-05-XL)
- Ironclad Performance Wear Gloves & Hand Protection