Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, 2XL ( 6 ), Orange/Black
Mfr # KCCPW-06-XXL
Zoro # G7807645
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Cuff Style Slip-On
- Palm Material Cotton Corded
- Standards ANSI 105, EN388:2016 1342BP
- ANSI/ISEA Cut Level A3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # KCCPW-06-XXL
- Zoro # G7807645
- UPC # 696511873068
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (6) |
Size- Numeric | 6 |
Size- Alpha | 2XL |
Details
Item | Mechanics Gloves |
Color | Orange/Black |
Cuff Style | Slip-On |
Palm Material | Cotton Corded |
Standards | ANSI 105, EN388:2016 1342BP |
ANSI/ISEA Cut Level | A3 |
Features | Reinforced Thumb Crotch |
Touchscreen Compatible | No |
Includes Double Palm | No |
ANSI/ISEA Cut Level (Coverage) | A4 - Palm Side |
Glove Features | Reinforced Thumb Crotch |
Cut-Resistance Coverage | Palm Side |
ANSI/ISEA Impact Level | 2 |
Includes Reinforced Thumb Crotch | Yes |
Palm Style | Uncoated |
Glove Back Color | Orange |
Minimum Temperature | Not Rated |
Glove Backing Material | Teflon |
Glove Palm Material | Cotton Corded |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Cotton Corded, Glove Back Material Teflon, Glove Back Color Orange, Standards ANSI 105, EN388:2016 1342BP, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (707D-08)
- HONEYWELL SERVUS Size 10 Men's Steel Rubber Boot, Gray (75101/10)
- MOLDEX Moldex 7020 Pre-Filter Retainer (7020)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21004 (TC-21004)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L ( 4 ), Orange/Black (KCCPW-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M ( 3 ), Orange/Black (KCCPW-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 3XL ( 12 ), High-Visibility Orange/Yellow (IEX-HZiL1-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XS, White/Tan (GUG-01-XS)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MWR-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex (EXO-MUG-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Gold, Spandex, Neoprene (EXO-MOL-03-M)
- Ironclad Performance Wear Mechanics Gloves