Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Mach 5 Anti-Vibration Impact Glve, 2XL, PR
Mfr # MFI2-06-XXL
Zoro # G1105769
product price: $13.79
/pr
Sold in multiples of 12 for $165.48
$165.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Palm Material Microsuede
- Palm Construction 1-Layer
- Standards EN
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # MFI2-06-XXL
- Zoro # G1105769
- UPC # 696511814764
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 6 3/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Gel Padding, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 6 inch Height, 9 in Width, Poly (17774-32-6000)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-11-0920)
- CARHARTT Bib Overall, Brown, 48x32, 16 cal/cm2 (101627-211 48 32)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST02)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Green, L, PR (KCCP-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Synthetic Leather, PR (LPI-OC5-05-XL)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, S, PR (MFI2-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, XL, PR (IEX-HZI-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Gray/Black/Yellow, PR (MFG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Green, S, PR (KCCP-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XL, PR (EXO-PIG-05-XL)
- Ironclad Performance Wear Anti-Vibration Gloves