Shop All Leather Palm Gloves
Ironclad Performance Wear
Leather Work Glove, Tan, XS/6, Leather, PR
Mfr # ILD-IMPC5-01-XS
Zoro # G708994653
product price: $26.39
/pr
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thumb Style Keystone
- Stitching Material Kevlar(R)
- Palm Material Goatskin
- ANSI/ISEA Puncture Level 3
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # ILD-IMPC5-01-XS
- Zoro # G708994653
- UPC # 696511841517
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Glove Length | 21 3/4 cm |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Leather Work Glove, Hand Protection Style Glove, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A3, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, Glove Length 21 3/4 cm, Message Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Mop Sink Sign, Portrait (OS-NS-A-1014-V-14249)
- MOON AMERICAN Fire Hose Cover, 24 In.L, 6 In.W, Red (132-2)
- MSA SAFETY MSA Comfo® Respirator Cartridges, Organic Vapor/Acid Gas, 10/Pack, 464046 (464046)
- 3M DIN Port Adapter (6884)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 3XL, PR (IEX-WHO-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size XL, PR (IEX-WHO-05-XL)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size XS, PR (IEX-WHO-01-XS)
- IRONCLAD PERFORMANCE WEAR Ranchworx Leather Gloves, Black/Tan, Large (RWG04L)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size S, PR (IEX-WHO-02-S)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, XL (IEX-HVIP5-05-XL)
- CONDOR Leather Gloves, 2XL, Beige/Blue, PR (20GZ07)
- Ironclad Performance Wear Leather Palm Gloves