Shop All Leather Palm Gloves
Ironclad Performance Wear
Leather Work Glove, Tan, 2XS/5, Leather, PR
Mfr # ILD-IMPC5-00-XXS
Zoro # G008994674
product price: $26.39
/pr
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Keystone
- Glove Liner Material HPPE
- Glove Materials Goatskin
- Leather Grade Premium
- Cuff Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # ILD-IMPC5-00-XXS
- Zoro # G008994674
- UPC # 696511841500
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Glove Length | 20 3/4 cm |
Size- Numeric | 5 |
Size- Alpha | 2XS |
Description
Leather Work Glove, Hand Protection Style Glove, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A3, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, Glove Length 20 3/4 cm, Message Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Drivers, 10, Brown Pigskin, PR (LDMPLT-X75-010)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NE-A)
- SAFETYSTEPTD ADA Warning Pad, Yellow, Flexible Cement (SSTDPB2X423504)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHLG00250B)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size L, PR (IEX-WHO-04-L)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, X-Large, Pair (GUG-05-XL)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 2XL, PR (IEX-WHO-06-XXL)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size XS, PR (IEX-WHO-01-XS)
- IRONCLAD PERFORMANCE WEAR Leather Gloves, A2, Full Finger, 3XL, PR (RWCC-07-XXXL)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, Large, Pair (GUG-04-L)
- WELLS LAMONT Grain Cowhide, Straight Thumb Unlined S (Y0123S)
- Ironclad Performance Wear Leather Palm Gloves