Shop All Leather Palm Gloves
Ironclad Performance Wear
Leather Palm Gloves, Tan, Size XS, PR
Mfr # IEX-WHO-01-XS
Zoro # G1612029
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-WHO-01-XS
- Zoro # G1612029
- UPC # 696511868613
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XS |
Size- Numeric | 6 |
Cuff Length | 2 in |
Glove Length | 8 7/8 in |
Size- Alpha | XS |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards EN 388 CE, Glove Length 8 7/8 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Coat, Tan, 2XL, Cotton (FS1J05S2)
- WERNER Body Belt, 2 D-Rings, Size S (M210001)
- KLEIN TOOLS Winter Thermal Gloves, XL (60621)
- EVERMARK Private Drive No Trespassing Sign with Yellow Stake Kit (EV122598)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 3XL, PR (IEX-WHO-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size S, PR (IEX-WHO-02-S)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size L, PR (IEX-WHO-04-L)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size M, PR (IEX-WHO-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (IEX-HVIP5-04-L)
- IRONCLAD PERFORMANCE WEAR Large Framer Leather Palm Gloves (IR309752)
- PIP Split Leather Palm, Bk/Red Striped, L, PK12 (84-7532/L)
- Ironclad Performance Wear Gloves & Hand Protection