Shop All Leather Palm Gloves
Ironclad Performance Wear
Leather Palm Gloves, Tan, Size M, PR
Mfr # IEX-WHO-03-M
Zoro # G1612035
product price: $13.15
/pr
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-WHO-03-M
- Zoro # G1612035
- UPC # 696511868637
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length | 9 7/16 in |
Size- Numeric | 8 |
Cuff Length | 2 in |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards EN 388 CE, Glove Length 9 7/16 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTON-BEST Ironclad HW4-05-XL Heatworx 450 Heat Resistant Gloves, 1 Pair, Black, XL (HW4-05-XL)
- BRADLEY Std. Eyewash ASM, Plastic Bowl (S90-284)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104432)
- LABELMASTER Placard, 13-1/2inx13-1/2in, Alum, Wht/Red (126SF-5GRNF7)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size XL, PR (IEX-WHO-05-XL)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 2XL, PR (IEX-WHO-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (IEX-HVIP5-04-L)
- IRONCLAD PERFORMANCE WEAR Leather Gloves, A1, Full Finger, 3XL, PR (IEX-WHO2-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Gloves Hvy Utility Lrg (HUG-04-L)
- IRONCLAD PERFORMANCE WEAR Large Framer Leather Palm Gloves (IR309752)
- MCR SAFETY Leather Palm Gloves, Cowhide, L, PR (1200)
- Ironclad Performance Wear Gloves & Hand Protection