Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Leather Gloves, Black/Red, M, PR
Mfr # IEX-MIGR5-03-M
Zoro # G7975047
product price: $34.85
/pr
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- ANSI/ISEA Cut Level A6
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-MIGR5-03-M
- Zoro # G7975047
- UPC # 696511872832
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 10 1/4 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style TPR Level 1, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material Polyester, Glove Back Color Black/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Unisex High-visibility Orange Polyester Hi-Vis Jacket size L (LUX-TJBJ-OL)
- TILLMAN 3X 30Ingreen Jkt With Grey (96303X)
- AVENGER SAFETY FOOTWEAR Size 10 FLIGHT AT, MENS PR (A7421-10M)
- 3M DBI-SALA Advanced Bare Steel Uni-Anchor with Tie-Off (8517412)
- IRONCLAD PERFORMANCE WEAR Leather Gloves, Black/Red, 2XL, PR (IEX-MIGR5-06-XXL)
- IRONCLAD PERFORMANCE WEAR Leather Gloves, Black/Red, L, PR (IEX-MIGR5-04-L)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, Leather, 11" L, PR (IEX-MIGR5-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (KKC4-05-XL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A7, HPPE/Steel, ANSI, XS, PR (SKC5SN2-01-XS)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, HPPE, XL/10, PR (SKC6FN-05-XL)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 10, 1 PR (11-928)
- Ironclad Performance Wear Gloves & Hand Protection