Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Leather Gloves, Black/Red, L, PR
Mfr # IEX-MIGR5-04-L
Zoro # G7984253
product price: $33.15
/pr
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- ANSI/ISEA Cut Level A6
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-MIGR5-04-L
- Zoro # G7984253
- UPC # 696511872849
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Glove Length | 10 1/2 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style TPR Level 1, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material Polyester, Glove Back Color Black/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Aerosol Recycling System, Can 10-1/2" H (10004840)
- ENCON Enfog Box of 12 Clear Lens/Gray Frame Safety Goggle (5068204)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 750 Pairs, Assorted Colors (0604)
- C.H. HANSON Steel Stamps Set, 3/8 in., 27 pcs. (20360)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, Leather, S, 7, PR (IEX-MIGR5-02-S)
- IRONCLAD PERFORMANCE WEAR Leather Gloves, Black/Red, 2XL, PR (IEX-MIGR5-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, Leather, 11" L, PR (IEX-MIGR5-05-XL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, XL (KCi5FN-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (KKC4-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC3FN-03-M)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-340LG/S)
- Ironclad Performance Wear Gloves & Hand Protection