Shop All Leather Palm Gloves
Ironclad Performance Wear
Leather Gloves, A2, Full Finger, ANSI, L, PR
Mfr # RWCC-04-L
Zoro # G806430077
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leather Grade Premium
- Insulated Yes
- Thumb Style Keystone
- ANSI/ISEA Abrasion Level 4
- Maximum Temperature 5 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # RWCC-04-L
- Zoro # G806430077
- UPC # 696511873648
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Size- Numeric | 9 |
Glove Length | 11 17/32 in |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, Leather Glove Style Leather Palm Knit, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 5 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, EN 388, Glove Length 11 17/32 in, Message No, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Fiberfill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Argon, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-2)
- ULTRATECH Drum Spill Containment Pallet, 11 gal Spill Capacity, 1 Drum, 1500 lb, Polyethylene (1321 NOT DRILLED)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SG3610S)
- IRONCLAD PERFORMANCE WEAR Gloves Hvy Utility X-Lrg (HUG-05-XL)
- IRONCLAD PERFORMANCE WEAR Ranchworx Leather Gloves, Black/Tan, Large (RWG04L)
- IRONCLAD PERFORMANCE WEAR Large Framer Leather Palm Gloves (IR309752)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 3XL, PR (IEX-WHO-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, XL (IEX-HVIP5-05-XL)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size XL, PR (IEX-WHO-05-XL)
- ENDURA Driver Gloves, ArcFlash, Lightweight, L, PR (378GKGEL)
- Ironclad Performance Wear Leather Palm Gloves