Shop All Leather Palm Gloves
Ironclad Performance Wear
Leather Gloves, A2, Full Finger, 2XL, PR
Mfr # RWCC-06-XXL
Zoro # G306430065
product price: $37.19
/pr
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan / Black
- Thumb Style Keystone
- Glove Liner Material Polyester
- Glove Materials Goatskin
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # RWCC-06-XXL
- Zoro # G306430065
- UPC # 696511873662
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Size- Numeric | 11 |
Glove Length | 12 5/16 in |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, Leather Glove Style Leather Palm Knit, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 5 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, EN 388, Glove Length 12 5/16 in, Message No, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Fiberfill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, Nitrile, L, 1 PR (9794L)
- LITHONIA LIGHTING ACUITY LITHONIA Steel LED Exit Sign with Emergency Lights (LHXNY W 1 R)
- BRADY Tag, 49/64 in W, 3 in H, White (M6-12-109)
- PIG Filter, For PIG(R) Aerosol Can Recycler (DRM1265)
- IRONCLAD PERFORMANCE WEAR Gloves Hvy Utility Lrg (HUG-04-L)
- IRONCLAD PERFORMANCE WEAR Workforce Glove, Large, Gray/Black, Pair (WFG-04-L)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size XL, PR (IEX-WHO-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (IEX-HVIP5-03-M)
- IRONCLAD PERFORMANCE WEAR Leather Work Glove, Tan, XS/6, Leather, PR (ILD-IMPC5-01-XS)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, Medium, Pair (GUG-03-M)
- KINCO Leather Gloves, Insulated, Lime Green, L, PR (1939KW-L)
- Ironclad Performance Wear Gloves & Hand Protection