Shop All Leather Palm Gloves
Ironclad Performance Wear
Leather Gloves, A1, Full Finger, ANSI, XL, PR
Mfr # IEX-WHO2-05-XL
Zoro # G506430063
product price: $10.75
/pr
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / White
- Leather Grade Premium
- Thumb Style Wing
- Palm Material Leather
- Size- Numeric 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-WHO2-05-XL
- Zoro # G506430063
- UPC # 696511881551
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Size- Numeric | 10 |
Glove Length | 10 1/32 in |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI, EN 388, Glove Length 10 1/32 in, Message No, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Slip-On, Leather Grade Premium, Oil-Resistant No, Minimum Temperature 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL N21, Fully Textured Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Cobalt Blue (N214)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10020063)
- TILLMAN 20In Grn Fr Bib (6120)
- BRADY Number Label, 1, 1-1/2 in. W x 3-1/2 in. H (3450-1)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size L, PR (IEX-WHO-04-L)
- IRONCLAD PERFORMANCE WEAR Leather Work Glove, Tan, XS/6, Leather, PR (ILD-IMPC5-01-XS)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size XS, PR (IEX-WHO-01-XS)
- IRONCLAD PERFORMANCE WEAR Leather Work Glove, Tan, 2XS/5, Leather, PR (ILD-IMPC5-00-XXS)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, Medium, Pair (GUG-03-M)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 2XL, PR (IEX-WHO-06-XXL)
- IRONCLAD PERFORMANCE WEAR Large Framer Leather Palm Gloves (IR309752)
- Ironclad Performance Wear Leather Palm Gloves