Shop All Leather Palm Gloves
Ironclad Performance Wear
Leather Gloves, A1, Full Finger, ANSI, S, PR
Mfr # IEX-WHO2-02-S
Zoro # G906430083
product price: $10.75
/pr
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / White
- Leather Grade Premium
- Thumb Style Wing
- Palm Material Leather
- Leather Coverage Style Full Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-WHO2-02-S
- Zoro # G906430083
- UPC # 696511881520
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Length | 8 7/8 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI, EN 388, Glove Length 8 7/8 in, Message No, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Slip-On, Leather Grade Premium, Oil-Resistant No, Minimum Temperature 50 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Protective Sleeve, Polyester/Spandex, PR (6690)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- SIGNMISSION ANSI Caution, Alum, 10" x 7", Landscape, Non-Potable Water Don't Drink (OS-CS-A-710-L-19781)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4080-XL (10))
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, Large, Pair (GUG-04-L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, S (IEX-HVIP5-02-S)
- IRONCLAD PERFORMANCE WEAR Gloves Hvy Utility X-Lrg (HUG-05-XL)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size L, PR (IEX-WHO-04-L)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size S, PR (IEX-WHO-02-S)
- IRONCLAD PERFORMANCE WEAR Large Framer Leather Palm Gloves (IR309752)
- IRONCAT Leather Gloves, L, Gunn Cut, PR, PK12 (IC8)
- Ironclad Performance Wear Gloves & Hand Protection