Shop All Leather Palm Gloves
Ironclad Performance Wear
Leather Gloves, A1, Full Finger, ANSI, M, PR
Mfr # IEX-WHO2-03-M
Zoro # G906430076
product price: $10.75
/pr
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / White
- Thumb Style Wing
- Glove Materials Cowhide
- Leather Grade Premium
- Cuff Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-WHO2-03-M
- Zoro # G906430076
- UPC # 696511881537
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Length | 9 1/4 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI, EN 388, Glove Length 9 1/4 in, Message No, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Slip-On, Leather Grade Premium, Oil-Resistant No, Minimum Temperature 50 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 100)
- LYLE No Standing Parking Sign, 18" x 12, T1-1172-EG_12x18 (T1-1172-EG_12x18)
- AVENGER SAFETY FOOTWEAR Size 13 FOREMAN ROMEO CT, MENS PR (A7110-13W)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Jacket (J27122 XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (IEX-HVIP5-03-M)
- IRONCLAD PERFORMANCE WEAR Gloves Hvy Utility Lrg (HUG-04-L)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size S, PR (IEX-WHO-02-S)
- IRONCLAD PERFORMANCE WEAR Universal Cowboy Gloves Black L 1 pair (RWC2-04-L)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size XS, PR (IEX-WHO-01-XS)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 2XL, PR (IEX-WHO-06-XXL)
- ENDURA Gloves, White, S, Horsehide, PR (365DLX2S)
- Ironclad Performance Wear Leather Palm Gloves