Shop All Leather Palm Gloves
Ironclad Performance Wear
Leather Gloves, A1, Full Finger, ANSI, L, PR
Mfr # IEX-WHO2-04-L
Zoro # G406430071
product price: $10.75
/pr
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / White
- Leather Grade Premium
- Thumb Style Wing
- Palm Material Leather
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-WHO2-04-L
- Zoro # G406430071
- UPC # 696511881544
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Length | 9 21/32 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI, EN 388, Glove Length 9 21/32 in, Message No, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Slip-On, Leather Grade Premium, Oil-Resistant No, Minimum Temperature 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, M, 1 PR (S-TEX350M-08)
- METACAULK Fire Resistant Panel, 36" L, 1" W (66320)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, High Voltage Electrical Room, Landscape (OS-DS-D-710-L-2201)
- TAPE LOGIC Tape Logic® Number Labels, "11", 1" Circle, Black, 500/Roll (DL6763)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, XL (IEX-HVIP5-05-XL)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 2XL, PR (IEX-WHO-06-XXL)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size L, PR (IEX-WHO-04-L)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, Large, Pair (GUG-04-L)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size M, PR (IEX-WHO-03-M)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size S, PR (IEX-WHO-02-S)
- MCR SAFETY Fasguard Synthetic Leather Blk Palm, XL (905XL)
- Ironclad Performance Wear Gloves & Hand Protection