Shop All Leather Palm Gloves
Ironclad Performance Wear
Leather Gloves, A1, Full Finger, 2XL, PR
Mfr # IEX-WHO2-06-XXL
Zoro # G906430045
original price:
$10.75
17% off
new price: $8.89
/pr
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / White
- Leather Grade Premium
- Thumb Style Wing
- Palm Material Leather
- Leather Palm Process Grain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-WHO2-06-XXL
- Zoro # G906430045
- UPC # 696511881568
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Size- Numeric | 11 |
Glove Length | 10 7/16 in |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI, EN 388, Glove Length 10 7/16 in, Message No, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Slip-On, Leather Grade Premium, Oil-Resistant No, Minimum Temperature 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Hydrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-83)
- AZAR DISPLAYS 6"W x 3"H Two-Sided Nameplate, PK10 (192804)
- 3M Half Mask Respirator, Size L (6503)
- MSA SAFETY Lanyardard, SM.Snap, Adj, Twin, 6 ft., ANSI (10191756)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (IEX-HVIP5-03-M)
- IRONCLAD PERFORMANCE WEAR Large Framer Leather Palm Gloves (IR309752)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size S, PR (IEX-WHO-02-S)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size L, PR (IEX-WHO-04-L)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, Medium, Pair (GUG-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, S (IEX-HVIP5-02-S)
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: XL, 12 Pairs/PK (1052Q/XL)
- Ironclad Performance Wear Gloves & Hand Protection