Shop All General Purpose Gloves
Ironclad Performance Wear
Knit Work Glove, XS, Grey, HPPE, Steel, PR
Mfr # KCI2PU-01-XS
Zoro # G210080363
product price: $11.99
/pr
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- ANSI/ISEA Cut Level A2
- Glove Coating Coverage Palm
- Glove Coating Finish Smooth
- Glove Coating Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KCI2PU-01-XS
- Zoro # G210080363
- UPC # 696511878018
- Country of Origin Switzerland
- Category General Purpose Gloves
Dimensions
Length | 24 cm |
Size (Numeric) | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.3 kN, Additional Hazard Protection Impact-Resistant, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42DP, Glove Insulation Weight Not Applicable, Standards ANSI 105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, 3XL, Blue, 4.25 oz. (71221)
- NMC Danger Lock Out Equipment Sign - Bilingual (DBA11P)
- MILWAUKEE TOOL Full Brim Blue Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1225)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- IRONCLAD PERFORMANCE WEAR MED Project Imp Gloves (EXO2-PIG-03-M)
- IRONCLAD PERFORMANCE WEAR Command Grip Silicone & Neoprene Grip Gloves; Black - Medium (7003902)
- IRONCLAD PERFORMANCE WEAR Leather Work Glove, Tan, 3XL/12, Leather, PR (ILD-IMPC5WP-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves One Pair Black Large (IR32515)
- IRONCLAD PERFORMANCE WEAR Touch Screen Work Gloves; Black - Medium (262743)
- IRONCLAD PERFORMANCE WEAR Touch Screen Work Gloves; Black - Large (262744)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7120E)
- Ironclad Performance Wear General Purpose Gloves