Shop All General Purpose Gloves
Ironclad Performance Wear
Knit Work Glove, S, Black, HPPE, Steel, PR
Mfr # SKCSN-02-S
Zoro # G810080343
product price: $4.19
/pr
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Style Reinforced
- Glove Coating Material Nitrile
- Standards ANSI
- ANSI/ISEA Abrasion Level 4
- Hem Style Finished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SKCSN-02-S
- Zoro # G810080343
- UPC # 696511884224
- Country of Origin Switzerland
- Category General Purpose Gloves
Dimensions
Length | 24 in |
Size (Numeric) | 7 |
Description
Knit Work Glove, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (19879)
- POLAR PLUS Men's Insulated Coverall with Hood, 2XL, Navy, Nylon (22020-RXL2B)
- NMC Fire Alarm Sign (VS28W)
- BRADY Equipment Label, 5 In. W, PK5, 86195 (86195)
- IRONCLAD PERFORMANCE WEAR Work Crewglove Large (WCG-04-L)
- IRONCLAD PERFORMANCE WEAR Women's Work Gloves Pink M 1 pair (TCX-23-M)
- IRONCLAD PERFORMANCE WEAR Ranchworx 2 Glove - New - Extra Large (IR304081)
- IRONCLAD PERFORMANCE WEAR Command Grip Silicone & Neoprene Grip Gloves; Black - Extra Large (7003900)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Nylon/Spandex, ANSI, XL, PR (SKCMF-05-XL)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves, Black, X-Large, Pair (BHG-05-XL)
- LFS GLOVE Wonder Grip Extra Tough Garden Gloves Medium Sienna WG510M (001575)
- Ironclad Performance Wear Gloves & Hand Protection