Shop All General Purpose Gloves
Ironclad Performance Wear
Knit Work Glove, L, Black, Nylon, PR
Mfr # SKC3MFD-04-L
Zoro # G011118968
product price: $7.95
/pr
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Cuff Style Knit
- Standards ANSI
- Glove Insulation Material No Additional Insulation
- Palm Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SKC3MFD-04-L
- Zoro # G011118968
- UPC # 696511884040
- Country of Origin Switzerland
- Category General Purpose Gloves
Dimensions
Size- Alpha | L |
Size- Numeric | 9 |
Glove Length | 26 cm |
Description
Knit Work Glove, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4243D, Glove Insulation Weight Not Applicable, Standards ANSI, Knuckle Protection Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Eye Protection Rquired, 10inH (U4-1283-RA_14X10)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (SA334702)
- MARCOM Training Booklets, Forklift/Power Industrial, PK15 (B000KLF0EX)
- 3M Battery for Air Purifying Respirators (TR-830)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, XL, Black, Nylon, PR (SKC3MFD-05-XL)
- IRONCLAD PERFORMANCE WEAR Touch Screen Work Gloves; Black - Medium (262743)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves One Pair Black Large (IR32515)
- IRONCLAD PERFORMANCE WEAR Touchscreen Console Gaming Gloves PR (ES-CNSL-01-XS)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, L, Black, HPPE, Steel, PR (SKCSN-04-L)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Nylon/Spandex, ANSI, 3XL, PR (SKCMF-07-3XL)
- GRIP GARDS Gloves Clear Stretch Medium, PK1000 (303363302)
- Ironclad Performance Wear General Purpose Gloves