Shop All General Purpose Gloves
Ironclad Performance Wear
Knit Work Glove, L, Black, HPPE, Steel, PR
Mfr # SKCSN-04-L
Zoro # G410080347
product price: $4.19
/pr
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Finger Fourchettes No
- Silicone-Free No
- Glove Coating Material Nitrile
- EN 388 Rating 4131A
- Reversible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SKCSN-04-L
- Zoro # G410080347
- UPC # 696511884248
- Country of Origin Switzerland
- Category General Purpose Gloves
Dimensions
Length | 26 in |
Size (Numeric) | 9 |
Description
Knit Work Glove, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Roof Anchor, SS Anchor, Roof Anchor (7434)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206095)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0312YB)
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (PSD-TRIP-S)
- IRONCLAD PERFORMANCE WEAR Canine Rope Handler Glove, 1 PR (IEXT-K9-04-L)
- IRONCLAD PERFORMANCE WEAR Work Crew Glove X-Large (WCG-05-XL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Nylon/Spandex, ANSI, XL, PR (SKCMF-05-XL)
- IRONCLAD PERFORMANCE WEAR MED Project Imp Gloves (EXO2-PIG-03-M)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, XS, Grey, HPPE, Steel, PR (KCI2PU-01-XS)
- IRONCLAD PERFORMANCE WEAR Touch Screen Work Gloves; Black - Medium (262743)
- CONDOR Knit Gloves, Beige, 2XL, PR (783W26)
- Ironclad Performance Wear Gloves & Hand Protection