Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Knit Work Glove, 2XL, HPPE, Tungsten, PR
Mfr # KCI9PU-06-XXL
Zoro # G109001356
product price: $19.39
/pr
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Smooth
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KCI9PU-06-XXL
- Zoro # G109001356
- UPC # 696511883968
- Country of Origin Switzerland
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 27.5 cm |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Knit Work Glove, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Tungsten, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43FP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM OSHA NOTICE SAFETY LABEL FOOD OR LHSK886XVE (LHSK886XVE)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194785)
- BIN BUDDY Holder, Label, Pk25 (BB-46)
- WEARWELL 3 ft. L x PVC Sponge, 3/8" Thick (451.38X2X3BK)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, 3XL, HPPE, Tungsten, PR (KCI9PU-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, L, Grey, HPPE, Tungsten, PR (KCI9PU-04-L)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, XL, Grey, HPPE, Tungsten, PR (KCI9PU-05-XL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, L Sz (R-CRY-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SDX2WC-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, L, PR (SKC4FN-04-L)
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 7, 1 PR (11-421)
- Ironclad Performance Wear Cut-Resistant Gloves