Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Knit Gloves, Full Finger Coverage, XXL Sz
Mfr # KCI2PU-06-XXL
Zoro # G000700273
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Black/Gray/Hi-Vis Yellow
- Size 2XL ( 11 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KCI2PU-06-XXL
- Zoro # G000700273
- UPC # 696511878063
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XXL |
Size | 2XL ( 11 ) |
Glove Length | 26.25 cm |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.3 kN, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X42DP, Standards ANSI 105, Knuckle Protection Material TPR, Insulated No, Base Coating Material Polyurethane, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Hand Specific, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C41)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-1310/L)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS133-L/XL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, M Sz (KCI2PU-03-M)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, S Sz (KCI2PU-02-S)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, L Sz (KCI2PU-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (KKC3KV-01-XS)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, L Sz (R-CRY-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (KKC4PU-02-S)
- MCR SAFETY Heavy Weight Cotton Poly Gray He, M, PK12 (9507MMH)
- Ironclad Performance Wear Gloves & Hand Protection