Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Knit Gloves, Full Finger Coverage, S Sz
Mfr # R-CRY-02-S
Zoro # G600419766
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray/White
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # R-CRY-02-S
- Zoro # G600419766
- UPC # 696511874027
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 23.25 cm |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Knit Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, Insulated Yes, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Hand Specific, Double-Dipped Yes, Coating Type Double Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Empty Cylinders Do Not Use Sign - Bilingual, M745PB (M745PB)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-132 (FS-17-132)
- BRADY Pipe Mrkr, Potable Water, 1-1/2to2-3/8 In, 4111-B (4111-B)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (470C41)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XL Sz (R-CRY-05-XL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, L Sz (R-CRY-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SDX2WC-06-XXL)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, L, Grey, HPPE, Tungsten, PR (KCI9PU-04-L)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XS Sz (R-EXO-01-XS)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (KKC2PU-01-XS)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (49AD96)
- Ironclad Performance Wear Cut-Resistant Gloves