Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Knit Gloves, Full Finger Coverage, S Sz
Mfr # KCI2PU-02-S
Zoro # G700700290
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray/Hi-Vis Yellow
- Size S ( 7 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KCI2PU-02-S
- Zoro # G700700290
- UPC # 696511878025
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 23.25 cm |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.3 kN, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X42DP, Standards ANSI 105, Knuckle Protection Material TPR, Insulated No, Base Coating Material Polyurethane, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Hand Specific, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Knee Pads, Swivel, Foam, Universal, PR (12F687)
- FLORSHEIM Size 10 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, L, PR (42-622BY/9L)
- VIKING Viking FR Insulated 300D Jkt Blk, M (3907FRWJ-M)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, M Sz (KCI2PU-03-M)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XL Sz (KCI2PU-05-XL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XXL Sz (KCI2PU-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (ULD-C5-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (KKC6FN-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-03-M)
- MAGID CutMaster Aramax XT AX110 Lightweight High Density Gloves Cut Level 4, 12PK (AX110-10)
- Ironclad Performance Wear Cut-Resistant Gloves