Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Knit Gloves, A7, HPPE/Steel, ANSI, XS, PR
Mfr # SKC5SN2-01-XS
Zoro # G406439210
product price: $8.35
/pr
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS ( 6 )
- Color Gray
- ANSI/ISEA Cut Level A7
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SKC5SN2-01-XS
- Zoro # G406439210
- UPC # 696511882718
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS ( 6 ) |
Glove Length | 9.25 in |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, EN 388 Rating 4X42F, Standards ANSI, EN 388: 2016, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-581-WT)
- ACCUFORM Scoreboard, Safety Matters, 20 x 28 In. (SCK105)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel, Surface (STI-8230-W)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-489)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, L Sz (R-EXO-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (KKC4N-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (KKC5KV-01-XS)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10"L, M, PR (SKC3FN-03-M)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, HPPE, XL/10, PR (SKC6FN-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (KKC4-03-M)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size X2L (11) (99-1-9780-11)
- Ironclad Performance Wear Gloves & Hand Protection