Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Knit Gloves, A6, HPPE/Steel, ANSI, 2XL, PR
Mfr # KCI5SN-06-XXL
Zoro # G806439254
product price: $11.15
/pr
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Color Gray
- Size 2XL ( 11 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KCI5SN-06-XXL
- Zoro # G806439254
- UPC # 696511882862
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL ( 11 ) |
Size | 2XL ( 11 ) |
Glove Length | 11.22 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating 4X42EP, Standards ANSI, EN 388: 2016, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, G (DBV-SINGLE-8-G)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1113034)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Blue, One Size (6705CT)
- XSORB Spill Kit, Acid Neutralizer, 6.5 gal. (XK600N)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, L, PR (KCI5SN-04-L)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, XL, PR (KCI5SN-05-XL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, M, PR (KCI5SN-03-M)
- IRONCLAD PERFORMANCE WEAR Leather Gloves, Black/Red, 2XL, PR (IEX-MIGR5-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, XL, PR (SKC5SN-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (KKC2FN-03-M)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size M (7070)
- Ironclad Performance Wear Gloves & Hand Protection