Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Knit Gloves, A6, 2XL
Mfr # KCi5FN-06-XXL
Zoro # G804196913
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size 2XL ( 11 )
- Color Black, Gray, Orange
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KCi5FN-06-XXL
- Zoro # G804196913
- UPC # 696511878162
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL ( 11 ) |
Size | 2XL ( 11 ) |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 105, EN388, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST501060)
- JUSTRITE Spill Tray, 23 gal Spill Capacity, Polyethylene (28718)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GML)
- BROTHER Printer Label, Black/White, Labels/Roll: 400 (DK1208)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, L (KCi5FN-04-L)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, XL (KCi5FN-05-XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KKC3FN-03-M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (ULD-IMPC5-04-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (KKC4PU-04-L)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-04-L)
- HEXARMOR Safety Gloves, L, PR (2074-L (9))
- Ironclad Performance Wear Cut-Resistant Gloves