Shop All General Purpose Gloves
Ironclad Performance Wear
Knit Gloves, A4, HPPE/Steel, ANSI, L, PR
Mfr # SKC3MF-04-L
Zoro # G506430131
product price: $7.59
/pr
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Touchscreen Compatible Yes
- ANSI/ISEA Cut Level A4
- Fabric Weight 18 gauge
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SKC3MF-04-L
- Zoro # G506430131
- UPC # 696511882541
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | L ( 9 ) |
Size (Numeric) | 9 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Glove Insulation Material Foam, EN 388 Rating 4143B, Standards ANSI, EN 388: 2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, XS, 1 PR (2060-XS (6))
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, L (O703L)
- MSA SAFETY Water Stop Filter, PK10 (801582)
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE Prior To Operating Forklift Safety Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16408)
- IRONCLAD PERFORMANCE WEAR Canine Rope Handler Glove, 1 PR (IEXT-K9-04-L)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves One Pair Black Large (IR32515)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, XS, Grey, HPPE, Steel, PR (KCI2PU-01-XS)
- IRONCLAD PERFORMANCE WEAR Women's Work Gloves Pink M 1 pair (TCX-23-M)
- IRONCLAD PERFORMANCE WEAR General Utility Gloves - Medium (IR304077)
- IRONCLAD PERFORMANCE WEAR Leather Work Glove, Tan, 3XL/12, Leather, PR (ILD-IMPC5WP-07-XXXL)
- RINGERS GLOVES Gloves RIN065-08 R-Flex Gloves XS (065-08)
- Ironclad Performance Wear Gloves & Hand Protection