Shop All Coated Gloves
Ironclad Performance Wear
Knit Gloves, A1, Polyester Knit, ANSI, S, PR
Mfr # SKC1LT-02-S
Zoro # G806430114
original price:
$2.05
17% off
new price: $1.69
/pr
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- Color Gray
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SKC1LT-02-S
- Zoro # G806430114
- UPC # 696511882626
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S (7) |
Size | S ( 7 ) |
Glove Length | 9.65 in |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 2131A, Standards ANSI, EN 388: 2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM NFPA Sign, 10 in Height, 7 in Width, Rectangle (ZFD812VA)
- DIXON Hex Nipple, MNPTxMNPSH, 2 Inx2-1/2 In (DMH2025)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHXL002500)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 30gal (RC30)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (KKC1PU-02-S)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, S, PR (KKC1FN-02-S)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (KKC1PU-01-XS)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (KKC1PU-03-M)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-05-XL)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-06-XXL)
- PIP Nylon Coated Work Gloves, Palm Coverage, XL, PK12 (713SUCG/XL)
- Ironclad Performance Wear Coated Gloves