Shop All Cut-Resistant Sleeves
Ironclad Performance Wear
Kevlar
Mfr # SL18KV3-04-L
Zoro # G901770450
original price:
$10.59
19% off
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A3
- Color Yellow
- Sleeve Material Kevlar(R)
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # SL18KV3-04-L
- Zoro # G901770450
- UPC # 696511878247
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A3 |
Color | Yellow |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105 |
Silicone-Free | No |
Sleeve Style | Sleeve |
Latex-Free | Yes |
Cuff Style | Knit |
ANSI/ISEA Cut Load | 1076 g |
Thickness | 13 ga |
Sleeve Liner Material | Kevlar(R) |
ANSI/ISEA Needlestick Level | Not Available |
Sleeve Performance | General Purpose |
Anti-Static | No |
Sleeve Construction | Seamless Knit |
Sleeve Type | Knit Cuff |
Stitching Material | Kevlar(R) |
EN 388 Rating | ANSI 105 |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level Not Available, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 13 ga, Sleeve Liner Material Kevlar(R), Sleeve Material Kevlar(R), Color Yellow, Size Universal, Standards ANSI/ISEA 105, Stitching Material Kevlar(R), EN 388 Rating ANSI 105, ANSI/ISEA Cut Load 1076 g, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free Yes, FDA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 14)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22900 (A-1218-22900)
- CONDOR OUTDOOR PRODUCTS H2O POUCH, OLIVE DRAB (MA40-001)
- CHILL-ITS BY ERGODYNE 2XL Evaporative Cooling Vest, Lime (6685)
- TILSATEC Cut Resistant Sleeve, 18 In. (TTP850-18-TS)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22.5 in Length, Black, S (KBKB1T22TS)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, XL (2041-XL (10))
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, L, PR (KGC1T18)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, M (2041-M (8))
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (15-21KVBK18)
- CONDOR Cut Resistant Sleeve, 10 In., Black (3TKX3)
- Ironclad Performance Wear Workwear and Protective Clothing