Shop All Mechanics Gloves
Ironclad Performance Wear
Ironclad Grip Glove
Mfr # G14002
Zoro # G002680542
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 5.4
- Weight 4.68
- Width 6.4
- Glove Materials Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # G14002
- Zoro # G002680542
- UPC # 696511865438
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Height | 5.4 |
Width | 6.4 |
Details
Color | Black |
Weight | 4.68 |
Glove Materials | Synthetic Leather |
Description
A silicone fused palm with touchscreen conductive palm and fingers. Neoprene padded knuckles, terry cloth sweat wipe and hook-and-loop closure for a secure fit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLXR-1218-T)
- DUNLOP Overboots, Men, XL, Button Tab, Yllw, PVC, PR (8802000)
- BRADY Emergency Stop Legend Plate Label, 22mm, Black on Yellow, THTEP-247-593YL (THTEP-247-593YL)
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 1in, PK4 (CF1)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/White, Polyester (IEX-MPLW-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon/Neoprene (G-EXPGG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (GUG2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, S, Orange/Yellow, Spandex, Neoprene (EXO-HVP-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (GUG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M ( 3 ), Orange/Black (KCCPW-03-M)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Synthetic Leather, Polyester, Spandex (MSG-05-011)
- Ironclad Performance Wear Mechanics Gloves