Shop All Cold Weather Gloves
Ironclad Performance Wear
Insulated Winter Gloves, S, HPPE Back, PR
Mfr # SKC4LW-02-S
Zoro # G4308745
product price: $10.49
/pr
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Orange
- Palm Material HPPE/Latex
- Lining Acrylic
- Minimum Temperature Not Rated
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SKC4LW-02-S
- Zoro # G4308745
- UPC # 696511870722
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | S ( 7 ) |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Knit Material HPPE, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, EN 388:2016 2X43F, Insulated Yes, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86454)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1268-RD_7X5 (U7-1268-RD_7X5)
- MSA SAFETY 10 Ft Sampling Hose, Kwik-Draw Pump (73067)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-220)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (SKC4LW-05-XL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, 2XL, HPPE Back, PR (SKC4LW-06-XXL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, HPPE Back, PR (SKC4LW-03-M)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, Nylon Back, PR (KC1SNW2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cold Protect Gloves, Full Fingers, XL, PR (SDXW2-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (IEX-NMTW-04-L)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, M (477M-07)
- Ironclad Performance Wear Cold Weather Gloves