Ironclad Performance Wear

Insulated Winter Gloves, M, Nylon Back, PR


product price: $6.35
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black/Blue
  • Palm Material Nylon/Latex
  • Lining Acrylic
  • Minimum Temperature Not Rated
  • Cuff Style Knit
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size M ( 8 )
Glove Size M

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 2132B, Glove Insulation Weight 10 ga, Standards ANSI 105/ISEA, EN 388:2016 2132B, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Acrylic Liner, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.