Shop All Cold Weather Gloves
Ironclad Performance Wear
Insulated Winter Gloves, L, HPPE Back, PR
Mfr # SKC4SNW2-04-L
Zoro # G4307756
original price:
$18.41
29% off
new price: $12.89
/pr
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Palm Material HPPE/Nitrile
- Lining Acrylic
- Minimum Temperature Not Rated
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SKC4SNW2-04-L
- Zoro # G4307756
- UPC # 696511870944
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4X44F, Glove Insulation Weight 10 ga, Standards ANSI/ISEA 105, EN 388:2016 4X44F, Insulated Yes, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose with Acrylic Liner, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Pressure Gauge, 970004 (9700-04)
- LYLE One Way Do Not Enter Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, TR-011-18HA (TR-011-18HA)
- TAPCO Sign Mounting Brackets, 36 In. L, PR (037-00011)
- ACCUFORM Spanish-Bilingual Housekeeping Sign, SBMHSK973VS (SBMHSK973VS)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, HPPE Back, PR (SKC4SNW2-02-S)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (SKC4SNW2-05-XL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XS, HPPE Back, PR (SKC4SNW2-01-XS)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, M (SDXW2-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, 2XL (CCT2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, 2XL (SDXW2-06-XXL)
- BLACKCANYON OUTFITTERS Large & Extra Large Insulated Winter Gloves Gray & Black (BHG641L-XL)
- Ironclad Performance Wear Cold Weather Gloves