Ironclad Performance Wear

Insulated Winter Gloves, 2XL, HPPE Back, PR


original price: $15.39
26% off
new price: $11.35
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray/Orange
  • Palm Material HPPE/Latex
  • Lining Acrylic
  • Minimum Temperature Not Rated
  • Cuff Style Knit
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2XL ( 11 )

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Knit Material HPPE, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, EN 388:2016 2X43F, Insulated Yes, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.