Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Resistant Gloves, Sz S, Blk/Grn, PR
Mfr # SDX2W-02-S
Zoro # G1612309
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Polyester
- Palm Construction 1-Layer
- Standards ANSI, CE
- Insulated Yes
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # SDX2W-02-S
- Zoro # G1612309
- UPC # 696511861720
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Black/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 9, D, EVA Midsole, 6inH, PR (CA5520)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, 2in Reflective Strips, Mesh, Blue, One Size (641643B)
- JOHNS MANVILLE 90003721 R19 15 in. x 39 ft. 2 in. Unfaced Roll (JO576615)
- ZING Sign, Danger Confined Space, 7x10, Adhesive (1977S)
- IRONCLAD PERFORMANCE WEAR Small Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-02-S)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, M, PR (WWI2-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Hi-Vis Orange/Green, PR (LPI-CC5-02-S)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, M, Grn/Blk/Yllw, PR (VIB-RIG-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Gray/Black/Yellow, PR (MFG2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Impact Protection, L, PR (SDXG2-04-L)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, XL, PR (MFI2-05-XL)
- Ironclad Performance Wear Anti-Vibration Gloves