Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Resistant Gloves, Orange, M, PR
Mfr # IEX-HZiL1-03-M
Zoro # G5657198
product price: $28.15
/pr
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction 1-Layer
- Standards ANSI 105, ANSI/ISEA 138, EN 388-2016
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-HZiL1-03-M
- Zoro # G5657198
- UPC # 696511873730
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIA Disposable Apron Box Holder (17491)
- WEATHERTECH Boot Tray Mat, Black, 16" W, 36" L (IDMBT1B)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.27 AC, Gray (300GC-120)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Slip On Closure, PR (INDI-RIG-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, XL, PR (EXO-MIGB-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XL, PR (EXO-PIG-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Black, PR (INDI-CCPW-04-L)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, XL, Grn/Blk/Yllw, PR (VIB-RIG-05-XL)
- PORTWEST Anti Impact Cut Resistant Glv, XXXL (A722)
- Ironclad Performance Wear Anti-Vibration Gloves