Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Resistant Gloves, Green, L, PR
Mfr # KCCP-04-L
Zoro # G5655213
original price:
$21.63
16% off
new price: $18.15
/pr
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cotton Corded
- Standards EN
- Insulated No
- Knuckle Padding Material TPR
- Color Green/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KCCP-04-L
- Zoro # G5655213
- UPC # 696511872948
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Tag, 3 in Height, 5 3/4 in (4ZH23)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 471X22 (471X22)
- PROFLEX BY ERGODYNE ANSI A3 PU Coated CR Gloves, Gray, Size M (7030)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, XL (S87611)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Green, S, PR (KCCP-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Black, PR (INDI-CCPW-06-XXL)
- IRONCLAD PERFORMANCE WEAR Winter Leather Impact Gloves, L, PR (G-EHVIP-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Slip-On, 3XL, PR (INDI-CCPW-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, 2XL, Gauntlet, PR (VIB-RIGI-06-XXL)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, X-Large, Black/Yellow, 1 Pair (SDG205XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL, Gauntlet Cuff, PR (INDI-KC5-06-XXL)
- Ironclad Performance Wear Gloves & Hand Protection