Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Resistant Gloves, Adjustable, S, PR
Mfr # IEX-HZI-02-S
Zoro # G1611204
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Nylon
- Palm Construction 1-Layer
- Standards ANSI, CE
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-HZI-02-S
- Zoro # G1611204
- UPC # 696511866022
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (SE961)
- MILLER ELECTRIC Flame Resistant Sleeve, Royal/Black Leather, Cotton (231096)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC222023)
- EDGE PR, Cut-Resistant Gloves, XL (48-711)
- IRONCLAD PERFORMANCE WEAR 2XL Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Green, S, PR (KCCP-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size S, Brown, PR (IEX-PIG-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 3XL, Ylw/Grn, PR (SDX2-HAD-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XL, PR (EXO-PIG-05-XL)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, Medium, Black/Yellow, 1 Pair (SDG203M)
- IMPACTO Impact Gloves, L, Bl/Yllw, Nylon, Right (50220110042)
- Ironclad Performance Wear Gloves & Hand Protection