Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Resistant Gloves, Adjustable, M, PR
Mfr # IEX-HZI-03-M
Zoro # G1611222
product price: $17.95
/pr
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Nylon
- Palm Construction 1-Layer
- Standards ANSI, CE
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-HZI-03-M
- Zoro # G1611222
- UPC # 696511866039
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 9 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Soft Cloud Drainage Anti-Fatigue Matting - 3/4 thick x 3ft x 5ft - Black Mats with Holes (03-233-DH-BK-35)
- GENUINE GRIP Work Shoes, Womens, 9W, Wht, Slip On, PR (475-9W)
- GENUINE GRIP Work Shoes, Womens, 6W, Wht, Slip On, PR (475-6W)
- 3M 3M™ 510 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992510)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, S, PR (IEX-HZI-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, L, PR (IEX-HZI-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size 2XL, PR (IEX-HZI-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Orange, 2XL, PR (IEX-HZiL1-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz XL, Blk/Ylw, PR (IEX-MIGL-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Impact Protection, XL, PR (SDXG2-05-XL)
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: M (DPG250M)
- Ironclad Performance Wear Anti-Vibration Gloves