Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Resistant Gloves, 2XL, Ylw/Grn, PR
Mfr # SDX2-HAD-06-XXL
Zoro # G1612150
product price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Palm Material Polyester
- Palm Construction 1-Layer
- Standards ANSI, CE
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SDX2-HAD-06-XXL
- Zoro # G1612150
- UPC # 696511863564
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Cartridge, Threaded, OV, CL, HC, SD, HF, CD, FM, AM, MA, Olive, 10 PK, NIOSH (492790)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, XL, 100 Pack (ND4020)
- CARHARTT Pants, Blue, Cotton, 30 x 32 In. (FRB100-DNM 30 32)
- NMC Individual Character Stencil 4" Number Set, PMC4-N (PMC4-N)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size M, Black, PR (IEX-MIG-03-M)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, L, Grn/Blk/Yllw, PR (VIB-RIG-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, M, PR (EXO-MIGL-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL, Gray/Black/Yellow, PR (MFG2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Red/Black, L, PR (EXO-MIGR-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, L, Black, PR1 (CHNPI5-04-L)
- IMPACTO Impact Gloves, L, Bl/Yllw, Fingerless, Left (50220110041)
- Ironclad Performance Wear Gloves & Hand Protection