Ironclad Performance Wear

Impact Protection on BOH, M, Black, PR1


product price: $24.15
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ANSI 105, CE, EN388
  • Insulated No
  • Knuckle Padding Material TPR Rubber
  • Color Black
  • ANSI/ISEA Cut Level A4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size M
Glove Length 36 cm

Description

Impact Protection on BOH, Palm and Fingers, 1.5 mil, 36 cm, Glove Size M, Color Black, Supported, Standards ANSI 105, CE, EN388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.