Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Mechanics Glove, Red/Black, M, PR
Mfr # EXO-MIGR-03-M
Zoro # G3785251
product price: $29.89
/pr
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Anti-Vibration
- Standards EN 388 2131; CE Rated
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # EXO-MIGR-03-M
- Zoro # G3785251
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 9 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Red, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Gloves, Nitrile, Latex-Free, Powder-Free, Blue, L, Case Pack/10 boxes of 100 (NitrileLC)
- ZORO SELECT Marking Tape, Roll, 3In W, 180 ft. L (21U171)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 4XL (70429_480-4XL)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (4561XXL-10)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XXL, PR (EXO-PIG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Slip-On, 3XL, PR (INDI-CCPW-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Orange, 2XL, PR (IEX-HZiL1-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, M, PR (EXO-PIG-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz M, Ylw/Grn, PR (SDX2-HAD-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Gray/Black/Yellow, PR (MFG2-03-M)
- RINGERS GLOVES Glove, Impact Resistant, 2XL, Hi-Vis, Pr (267-12)
- Ironclad Performance Wear Anti-Vibration Gloves