Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Mechanics Glove, Black/Brown, XL, PR
Mfr # EXO-MIGL-05-XL
Zoro # G3785315
product price: $33.55
/pr
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Goatskin Leather
- Palm Construction Anti-Vibration
- Standards EN 388 2111; CE Rated
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # EXO-MIGL-05-XL
- Zoro # G3785315
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, PP, 24 In, White, PK100 (23KX18)
- CALLOWAY MILLS Natural, Black, 36 W x 72 L (120073672NP)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1 (LAT-17-361-1)
- CONDOR Blank Sign, 14"W, 10"H, No Text, Plastic, 10PK (486U47)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, S, PR (EXO-MIGL-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, L, PR (EXO-MIGL-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, M, PR (EXO-MIGL-03-M)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, X-Large, Black/Yellow, 1 Pair (SDG205XL)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, S, PR (EXO-PIG-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Gray/Black/Yellow, PR (MFG2-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Neoprene Palm, PR (INDI-RC5-02-S)
- Ironclad Performance Wear Gloves & Hand Protection