Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Gloves, XL, Neoprene Palm, PR
Mfr # INDI-RC5-05-XL
Zoro # G3882518
product price: $30.39
/pr
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Duraclad(R)
- Palm Construction 2-Layer
- Standards EN388 Cut 5, EN420, ASTM F2992, ASTM D3884
- Insulated No
- Knuckle Padding Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # INDI-RC5-05-XL
- Zoro # G3882518
- UPC # 696511831556
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7108)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, XL (KH809XL)
- NMC PLACARD, CORROSIVE 8, BLANK, (DL12BTB10)
- CAT FOOTWEAR Size 9W Men's Wellington Boot Steel Work Boot, Brown (P89516)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL, Neoprene Palm, PR (INDI-RC5-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Neoprene Palm, PR (INDI-RC5-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, XL, PR (EXO-MIGL-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size S, Brown, PR (IEX-PIG-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L Size, Gauntlet, Red, PR (INDI-CCP-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL Size, Gauntlet, Red, PR (INDI-CCP-06-XXL)
- IMPACTO Impact Gloves, L, Bl/Yllw, Nylon, Right (50220110042)
- Ironclad Performance Wear Gloves & Hand Protection