Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Gloves, XL, Hi-Vis Orange/Green, PR
Mfr # LPI-CC5-05-XL
Zoro # G3883288
original price:
$29.19
9% off
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Microsuede
- Palm Construction 2-Layer with EN 388: Cut 5
- Standards EN 388, EN 420, ASTM F2992, ASTM D3884
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # LPI-CC5-05-XL
- Zoro # G3883288
- UPC # 696511831259
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 3/4 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Hard Head Area, 10"x7" (LCU4-0369-NA_10X7)
- PIP Protective Bag, forNovax Rubber Gloves (148-2142)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044BL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Hi-Vis Orange/Green, PR (LPI-CC5-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Hi-Vis Orange/Green, PR (LPI-CC5-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, M, Black, PR1 (CHNPI5-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S Size, Gauntlet, Red, PR (INDI-CCP-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size XL, Brown, PR (IEX-PIG-05-XL)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, M, PR (WWI2-03-M)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, 2XL, PR (IMPC3AM-05-012)
- Ironclad Performance Wear Anti-Vibration Gloves