Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Gloves, S, Synthetic Leather, PR
Mfr # LPI-OC5-02-S
Zoro # G3883260
product price: $34.89
/pr
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Microsuede
- Palm Construction 2-Layer with EN 388: Cut 5
- Standards EN 388, EN 420, ASTM F2992, ASTM D3884
- Insulated No
- Knuckle Padding Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # LPI-OC5-02-S
- Zoro # G3883260
- UPC # 696511831129
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Glove Length | 10 1/4 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil Set, Numbers, Brass, 10014 (10014)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-A)
- CHILL-ITS BY ERGODYNE XL Cooling Vest, Hi-Vis Lime (6665)
- PORTWEST Arc Rated FR Mesh Vest, XL (UMV21)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Synthetic Leather, PR (LPI-OC5-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL, Neoprene Palm, PR (INDI-RC5-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, XL, Black, PR1 (CHNPI5-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 2XL, Blk/Ylw, PR (IEX-MIGL-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, XL, PR (IEX-HZI-05-XL)
- IRONCLAD PERFORMANCE WEAR 2XL Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-06-XXL)
- MECHANIX WEAR Mechanics Glove, 4X Original, L, Black, PR (MG4X-75-010)
- Ironclad Performance Wear Anti-Vibration Gloves