Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Gloves, S, Gray/Black/Yellow, PR
Mfr # MFG2-04-S
Zoro # G4036299
product price: $12.59
/pr
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Padded
- Standards EN 388:2003 2232; CE Rated
- Insulated No
- Knuckle Padding Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # MFG2-04-S
- Zoro # G4036299
- UPC # 696511814627
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Glove Length | 6 3/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- 3M Tekk Protection Paint Respirator Supply Kit, PK 2 (6022PA1-A)
- NATIONAL MARKER CO Bilingual Vinyl Sign - Danger Do Not Enter Authorized Personnel Only (ESD200PB)
- TIMBERLAND PRO Hiker Shoe, W, 8 1/2, Brown, PR (TB186515214)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Gray/Black/Yellow, PR (MFG2-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL, Gray/Black/Yellow, PR (MFG2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Gray/Black/Yellow, PR (MFG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Brown, PR (IEX-PIG-06-XXL)
- IRONCLAD PERFORMANCE WEAR 2XL Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz M, Brown, PR (IEX-PIG-03-M)
- CARHARTT Coated Gloves, Black, Seamless Knit (A612)
- Ironclad Performance Wear Gloves & Hand Protection